Motion
F-TWN-16-OPN
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #14104424
MFR #F-TWN-16-OPN
Price$677.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #14104424
MFR #F-TWN-16-OPN

Mfr description
F-TWN-16-OPN PLBLK, 16 RLR TWN OPN FLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.12/each

Specifications

Dimensions

  • Overall Width
    3.4400 in
  • Shaft Diameter
    1.0000 in

Details

  • Housing Type
    Open
  • Pillow Block Type
    Twin Roller Bearing Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)