Overview
Mfr description
HVRI-10 RAIL PROFILE ROLLED I BEAM SIZE
Specifications
- Measurement StandardMetric
- Rail TypeI-channel profile rail
- Rail StyleI-channel
- Maximum Length6000 mm
- Operating Temperature Range-30 to 120 °C | -22 to 248 °F
- Hardness150-190 Brinell
- SeriesHevi-Rail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data