Motion
IP10G-OP
Linear Ball Bearing - IP Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Sealed
Mi Item #14104467
MFR #IP10G-OP
Price$43.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Sealed
Mi Item #14104467
MFR #IP10G-OP

Mfr description
IP10G-OP BRG, BALL .625 G OPN W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.67/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Height
    1.0100 in, 25.65 mm
  • Overall Length
    1.5000 in
  • Overall Width
    1.1300 in, 28.70 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    IP
  • Static Load Capacity
    5800 N
  • Type
    Open Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)