Motion
IP16G-AJ
Linear Ball Bearing - IP Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Sealed
Mi Item #14104469
MFR #IP16G-AJ
Price$166.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Sealed
Mi Item #14104469
MFR #IP16G-AJ

Mfr description
IP16G-AJ BRG, BALL 1.000 G AJ W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.46/each

Specifications

Dimensions

  • Outside Diameter
    1.5625 in
  • Overall Height
    1.5600 in, 39.62 mm
  • Overall Length
    2.2500 in
  • Overall Width
    1.5600 in, 39.62 mm
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    IP
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)