Motion
IP20GW
Linear Ball Bearing - IP Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 5.0000 in Overall Length, Closed
Mi Item #14104472
MFR #IP20GW
Price$233.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 5.0000 in Overall Length, Closed
Mi Item #14104472
MFR #IP20GW

Mfr description
IP20GW BRG, BALL 1.250 G WIDE W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.15/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Height
    2.0000 in, 50.80 mm
  • Overall Length
    5.0000 in
  • Overall Width
    2.0000 in, 50.80 mm
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    IP
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)