Motion
IP24G-AJ
Linear Ball Bearing - IP Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Sealed
MI ITEM #14104473
MFR #IP24G-AJ
List Price$308.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Sealed
MI ITEM #14104473
MFR #IP24G-AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.61/each for your price

Overview

Mfr description
IP24G-AJ BRG, BALL 1.500 G AJ W/2 N/S

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Closure Type
    Sealed
  • Series
    IP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text