1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
IP32G-OP
Linear Ball Bearing - IP Series, 2.0000 in Shaft Diameter, 1784 lb Load Capacity, Sealed
MI ITEM #
14104476
MFR #
IP32G-OP
Price
$215.49
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY IP32G-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
IP32G-OP
Linear Ball Bearing - IP Series, 2.0000 in Shaft Diameter, 1784 lb Load Capacity, Sealed
MI ITEM #
14104476
MFR #
IP32G-OP
Mfr description
IP32G-OP BRG, BALL 2.000 G OPN W/2 N/S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$215
.49
/each
Add to Cart
Specifications
Dimensions
Shaft
Diameter
2.0000 in
Details
Bushing Type
Ball Bushing
Closure Type
Sealed
Dynamic Load Capacity
1784 lb
Operating Temperature Range
176 °F
Series
IP
Static Load Capacity
858 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items