Motion
IP6GW
Wide Linear Ball Bushing - IP Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 1.5938 in Overall Length, 353 N Load Capacity, Open
Mi Item #14104479
MFR #IP6GW
Price$63.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Linear Ball Bushing - IP Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 1.5938 in Overall Length, 353 N Load Capacity, Open
Mi Item #14104479
MFR #IP6GW

Mfr description
IP6GW BRG, BALL .375 G WIDE W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.29/each

Specifications

Dimensions

  • Inner Ring Width
    1.2716 in, 32.29 mm
  • Outer Ring Width
    1.5938 in, 40.48 mm
  • Outside Diameter
    0.6250 in
  • Overall Length
    1.5938 in
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Open
  • Dynamic Load Capacity
    353 N
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -4 to 176 °F
  • Series
    IP
  • Static Load Capacity
    630 N
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)