Motion
IP8G-OP
Wide Linear Ball Bushing - IP Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 114 lb Load Capacity, Open
MI ITEM #14104480
MFR #IP8G-OP
Your Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Linear Ball Bushing - IP Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 114 lb Load Capacity, Open
MI ITEM #14104480
MFR #IP8G-OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.66/each(List $40.94)

Overview

Mfr description
IP8G-OP BRG, BALL .500 G OPN W/2 N/S

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    1.2500 in
  • Closure Type
    Open
  • Static Load Capacity
    176 lb
  • Dynamic Load Capacity
    114 lb
  • Operating Temperature Range
    176 °F
  • Series
    IP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text