Motion
IPPS32G
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #14104500
MFR #IPPS32G
List Price$799.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 2.0000 in Shaft Diameter
MI ITEM #14104500
MFR #IPPS32G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.37/each for your price

Overview

Mfr description
IPPS32G PLBLK 2.000 W/ BALL BRG RC SA SB

Specifications

  • Pillow Block Type
    Pillow Block Linear Ball Bearing
  • Housing Type
    Closed
  • Shaft Diameter
    2.0000 in
  • Overall Width
    6.0000 in
  • Operating Temperature Range
    -4 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought