Specifications
Dimensions
- Overall Width2.7500 in
- Shaft Diameter0.7500 in
Details
- Housing TypeClosed
- Operating Temperature Range-4 to 176 °F
- Pillow Block TypeTwin Linear Ball Bushing Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)