1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
IPPSW16G
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #
14104504
MFR #
IPPSW16G
Price
$393.65
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY IPPSW16G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
IPPSW16G
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #
14104504
MFR #
IPPSW16G
Mfr description
IPPSW16G PLBLK 1.000 TW W/BALL BRG RC SA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$393
.65
/each
Add to Cart
Specifications
Dimensions
Overall Width
3.2500 in
Shaft Diameter
1.0000 in
Details
Housing Type
Closed
Operating Temperature Range
-4 to 176 °F
Pillow Block Type
Twin Linear Ball Bushing Pillow Block
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items