Motion
IPPSW24G
Round Shaft Pillow Block - IPPSW Series, Closed Twin Pillow Block, 1.5000 in Shaft Diameter, 3.0000 in, 76.20 mm Overall Length
Mi Item #14104506
MFR #IPPSW24G
Price$1,066.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - IPPSW Series, Closed Twin Pillow Block, 1.5000 in Shaft Diameter, 3.0000 in, 76.20 mm Overall Length
Mi Item #14104506
MFR #IPPSW24G

Mfr description
IPPSW24G PLBLK 1.500 TW W/BALL BRG RC SA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,066.15/each

Specifications

Dimensions

  • Overall Length
    3.0000 in, 76.20 mm
  • Shaft Diameter
    1.5000 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Housing Type
    Closed Twin Pillow Block
  • Lubrication
    Grease Zerk Fitting
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
  • Pillow Block Type
    Closed Twin Pillow Block
  • Series
    IPPSW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)