Overview
Mfr description
IPPSWN16G PLBLK 1.000 TW OPN W/BALL BRG
Specifications
- Pillow Block TypeTwin Linear Ball Bushing Pillow Block
- Housing TypeOpen
- Shaft Diameter1.0000 in
- Overall Width3.2500 in
- Operating Temperature Range-4 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data