Overview
Mfr description
IPPW10G PLBLK 0.625 TWN W/ BALL BRG RESI
Specifications
- Pillow Block TypeTwin Linear Ball Bushing Pillow Block
- Housing TypeClosed
- Shaft Diameter0.6250 in
- Overall Width2.5000 in
- Operating Temperature Range-4 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data