1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JP13G-OP
Linear Ball Bearing - JP Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #
14104555
MFR #
JP13G-OP
List Price
$36.97
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY JP13G-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JP13G-OP
Linear Ball Bearing - JP Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #
14104555
MFR #
JP13G-OP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$36.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JP13G-OP BRG, BALL 13MM JAPN G OPN W/2 N
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
13 mm
Outside Diameter
23 mm
Overall Length
32 mm
Closure Type
Open
Series
JP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought