Motion
JP16GW
Linear Ball Bearing - JP Series, 16 mm Shaft Diameter, 1230 N Load Capacity, Closed
MI ITEM #14104557
MFR #JP16GW
Your Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 16 mm Shaft Diameter, 1230 N Load Capacity, Closed
MI ITEM #14104557
MFR #JP16GW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.15/each(List $76.11)

Overview

Mfr description
JP16GW BRG, BALL 16MM JAPN G WIDE W/2 N/

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Closure Type
    Closed
  • Static Load Capacity
    2350 N
  • Dynamic Load Capacity
    1230 N
  • Operating Temperature Range
    176 °F
  • Series
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought