Motion
JP40G
Linear Ball Bearing - JP Series, 40 mm Shaft Diameter, 4010 N Load Capacity, Closed
MI ITEM #14104567
MFR #JP40G
Your Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 40 mm Shaft Diameter, 4010 N Load Capacity, Closed
MI ITEM #14104567
MFR #JP40G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.92/each(List $115.08)

Overview

Mfr description
JP40G BRG, BALL 40MM JAPN G W/2 N/S

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Closure Type
    Closed
  • Static Load Capacity
    2150 N
  • Dynamic Load Capacity
    4010 N
  • Operating Temperature Range
    176 °F
  • Series
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text