Motion
JPF12G
Round Shaft Pillow Block - JPF Series, Round Flange, 12 mm Shaft Diameter, 1.6500 in, 41.91 mm Overall Length
Mi Item #14104578
MFR #JPF12G
Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - JPF Series, Round Flange, 12 mm Shaft Diameter, 1.6500 in, 41.91 mm Overall Length
Mi Item #14104578
MFR #JPF12G

Mfr description
JPF12G FLG BRG, BALL RND 12MM JAPN G W/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/each

Specifications

Dimensions

  • Overall Length
    1.6500 in, 41.91 mm
  • Shaft Diameter
    12 mm

Details

  • Housing Type
    Round Flange
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
  • Pillow Block Type
    Round Flange
  • Series
    JPF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)