1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JPK20G
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 20 mm, Overall Width: 42 mm
Mi Item #
14104597
MFR #
JPK20G
Price
$46.45
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY JPK20G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JPK20G
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 20 mm, Overall Width: 42 mm
Mi Item #
14104597
MFR #
JPK20G
Mfr description
JPK20G FLG BRG, BAL SQ 20MM JAPN G 2NS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.45
/each
Add to Cart
Specifications
Dimensions
Overall Width
42 mm
Shaft Diameter
20 mm
Details
Housing Type
Square Flange End
Pillow Block Type
Linear Pillow Block
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items