1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JPK50GW
Round Shaft Pillow Block - Square Flange End, Shaft Diameter: 50 mm, Overall Width: 92 mm
MI ITEM #
14104602
MFR #
JPK50GW
Your Price
$183.36
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY JPK50GW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JPK50GW
Round Shaft Pillow Block - Square Flange End, Shaft Diameter: 50 mm, Overall Width: 92 mm
MI ITEM #
14104602
MFR #
JPK50GW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$183.36
/each
(List
$253.04
)
Qty
Add to Cart
Overview
Mfr description
JPK50GW FLG BRG, BALL SQ 50MM JAPN G WD
Specifications
Housing Type
Square Flange End
Shaft Diameter
50 mm
Overall Width
92 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought