1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
KHP12
Thin Wall Ball Bearing - KHP Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 620 N Load Capacity
MI ITEM #
14104613
MFR #
KHP12
Price
$16.89
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY KHP12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
KHP12
Thin Wall Ball Bearing - KHP Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 620 N Load Capacity
MI ITEM #
14104613
MFR #
KHP12
Mfr description
KHP12 BRG BALL 12MM THIN WALL W/S
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.89
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
19 mm
Overall Length
28 mm
Shaft
Diameter
12 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
620 N
Load Capacity
620 N
Series
KHP
Static Load Capacity
510 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items