1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
KHP14
Thin Wall Ball Bearing - KHP Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, 28 mm Overall Length, 620 N Load Capacity
MI ITEM #
14104614
MFR #
KHP14
List Price
$28.76
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY KHP14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
KHP14
Thin Wall Ball Bearing - KHP Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, 28 mm Overall Length, 620 N Load Capacity
MI ITEM #
14104614
MFR #
KHP14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$28.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
KHP14 BRG BALL 14MM THIN WALL W/S
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
14 mm
Outside Diameter
21 mm
Overall Length
28 mm
Dynamic Load Capacity
620 N
Load Capacity
620 N
Series
KHP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought