Motion
KHP40
Thin Wall Ball Bearing - KHP Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 4400 N Load Capacity, Closed
MI ITEM #14104615
MFR #KHP40
List Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Ball Bearing - KHP Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 4400 N Load Capacity, Closed
MI ITEM #14104615
MFR #KHP40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.05/each for your price

Overview

Mfr description
KHP40 BRG BALL 40MM THIN WALL W/S

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    52 mm
  • Overall Length
    60 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    4400 N
  • Load Capacity
    4400 N
  • Series
    KHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text