Motion
KHP50
Thin Wall Ball Bearing - KHP Series, 50 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, 5500 N Load Capacity
MI ITEM #14104616
MFR #KHP50
Your Price$61.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Ball Bearing - KHP Series, 50 mm Shaft Diameter, 62 mm Outside Diameter, 70 mm Overall Length, 5500 N Load Capacity
MI ITEM #14104616
MFR #KHP50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.07/each(List $84.26)

Overview

Mfr description
KHP50 BRG BALL 50MM THIN WALL W/S

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    62 mm
  • Overall Length
    70 mm
  • Static Load Capacity
    6300 N
  • Dynamic Load Capacity
    5500 N
  • Load Capacity
    5500 N
  • Series
    KHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought