Motion
MDPB-25-OPN-S
Round Shaft Pillow Block - MDPB Series, Double Roller Pillow Block, 25 mm Shaft Diameter, 3.0200 in, 76.71 mm Overall Length
MI ITEM #14105275
MFR #MDPB-25-OPN-S
Price$962.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - MDPB Series, Double Roller Pillow Block, 25 mm Shaft Diameter, 3.0200 in, 76.71 mm Overall Length
MI ITEM #14105275
MFR #MDPB-25-OPN-S

Mfr description
MDPB-25-OPN-S PLBLK, 25MM RLR DBL OPN SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.61/each

Specifications

Dimensions

  • Overall Length
    3.0200 in, 76.71 mm
  • Shaft Diameter
    25 mm

Details

  • Clearance Alignment Type
    Floating
  • Housing Type
    Double Roller Pillow Block
  • Measurement Standard
    Metric
  • Pillow Block Type
    Double Roller Pillow Block
  • Resistance Features
    Debris Resistant
  • Series
    MDPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)