Motion
MDPB-30-OPN
Round Shaft Pillow Block - MDPB Series, Double Roller Pillow Block, 30 mm Shaft Diameter, 3.3800 in, 85.90 mm Overall Length
Mi Item #14105276
MFR #MDPB-30-OPN
Price$1,122.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - MDPB Series, Double Roller Pillow Block, 30 mm Shaft Diameter, 3.3800 in, 85.90 mm Overall Length
Mi Item #14105276
MFR #MDPB-30-OPN

Mfr description
MDPB-30-OPN PLBLK, 30MM RLR DBL OPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.41/each

Specifications

Dimensions

  • Overall Length
    3.3800 in, 85.90 mm
  • Shaft Diameter
    30 mm

Details

  • Clearance Alignment Type
    Floating
  • Housing Type
    Double Roller Pillow Block
  • Measurement Standard
    Metric
  • Series
    MDPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)