1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
MDPB-30-OPN-S
Round Shaft Pillow Block - Open, 30 mm Shaft Diameter
MI ITEM #
14105277
MFR #
MDPB-30-OPN-S
Your Price
$824.37
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY MDPB-30-OPN-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
MDPB-30-OPN-S
Round Shaft Pillow Block - Open, 30 mm Shaft Diameter
MI ITEM #
14105277
MFR #
MDPB-30-OPN-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$824.37
/each
(List
$1,187.09
)
Qty
Add to Cart
Overview
Mfr description
MDPB-30-OPN-S PLBLK, 30MM RLR DBL OPN SC
Specifications
Pillow Block Type
Double Roller Bearing Pillow Block
Housing Type
Open
Shaft Diameter
30 mm
Overall Width
101.60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought