1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
MSPB-25-OPN-S
Round Shaft Pillow Block - MSPB Series, Single Roller Pillow Block, 25 mm Shaft Diameter, 3.0200 in, 76.71 mm Overall Length
MI ITEM #
14105399
MFR #
MSPB-25-OPN-S
Price
$477.13
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY MSPB-25-OPN-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
MSPB-25-OPN-S
Round Shaft Pillow Block - MSPB Series, Single Roller Pillow Block, 25 mm Shaft Diameter, 3.0200 in, 76.71 mm Overall Length
MI ITEM #
14105399
MFR #
MSPB-25-OPN-S
Mfr description
MSPB-25-OPN-S PLBLK, 25MM RLR SNL OPN SC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$477
.13
/each
Add to Cart
Specifications
Dimensions
Overall Length
3.0200 in, 76.71 mm
Shaft Diameter
25 mm
Details
Housing Type
Single Roller Pillow Block
Measurement Standard
Metric
Pillow Block Type
Single Roller Pillow Block
Series
MSPB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items