Motion
MTWN-25-OPN
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 25 mm Shaft Diameter, 6.0000 in, 152.40 mm Overall Length
Mi Item #14105417
MFR #MTWN-25-OPN
Price$867.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - TWN Series, Twin Roller Pillow Block, 25 mm Shaft Diameter, 6.0000 in, 152.40 mm Overall Length
Mi Item #14105417
MFR #MTWN-25-OPN

Mfr description
MTWN-25-OPN PLBLK, 25MM RLR TWN OPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.62/each

Specifications

Dimensions

  • Overall Length
    6.0000 in, 152.40 mm
  • Shaft Diameter
    25 mm

Details

  • Clearance Alignment Type
    Floating
  • Housing Type
    Twin Roller Pillow Block
  • Lubrication
    No lubrication port
  • Measurement Standard
    Metric
  • Pillow Block Type
    Twin Roller Pillow Block
  • Series
    TWN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)