Motion
NIL06SS-SL
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105427
MFR #NIL06SS-SL
Price$5.26/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105427
MFR #NIL06SS-SL

Mfr description
NIL06SS-SL SHFT 06 - 0.375" CLS L, 440 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.26/in

Specifications

Dimensions

  • Diameter
    0.3750 in

Details

  • Material
    Stainless Steel
  • Tolerance Class
    Inch Class L Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)