Motion
NIL08SS316-SL
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105428
MFR #NIL08SS316-SL
Price$11.42/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105428
MFR #NIL08SS316-SL

Mfr description
NIL08SS316-SL SHAFT 0.500 SST 316 CL-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.42/in

Specifications

Dimensions

  • Diameter
    0.5000 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Tolerance Class
    Inch Class L Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)