Motion
NIL32SS-SL
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105438
MFR #NIL32SS-SL
Price$45.38/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, Inch Class L Shaft
Mi Item #14105438
MFR #NIL32SS-SL

Mfr description
NIL32SS-SL SHFT 32 - 2.000" CLS L, 440 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/in

Specifications

Dimensions

  • Diameter
    2.0000 in

Details

  • Material
    Stainless Steel
  • Tolerance Class
    Inch Class L Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)