1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
NIM06SS-SL
Stainless Steel, 6 mm Diameter, 64 mm Overall Length
MI ITEM #
14105447
MFR #
NIM06SS-SL
Your Price
$0.14
/mm
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
PACIFIC BEARING COMPANY NIM06SS-SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
NIM06SS-SL
Stainless Steel, 6 mm Diameter, 64 mm Overall Length
MI ITEM #
14105447
MFR #
NIM06SS-SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$0.14
/mm
(List
$0.19
)
Qty
Add to Cart
Overview
Mfr description
NIM06SS-SL SHFT 06 MM CLS H6, 440 SS
Specifications
Nominal Diameter
6 mm
Overall Length
64 mm
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data