Motion
NIM20SS-SL
Round Shafting - Stainless Steel, Metric Shaft
Mi Item #14105457
MFR #NIM20SS-SL
Price$0.40/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, Metric Shaft
Mi Item #14105457
MFR #NIM20SS-SL

Mfr description
NIM20SS-SL SHAFT 20MM SST 440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.40/mm

Specifications

Dimensions

  • Diameter
    20 mm

Details

  • Material
    Stainless Steel
  • Tolerance Class
    Metric Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)