1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
NIM25-SL
Stainless Steel, 25 mm Diameter, 43 mm Overall Length
MI ITEM #
14105458
MFR #
NIM25-SL
List Price
$0.17
/mm
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
PACIFIC BEARING COMPANY NIM25-SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
NIM25-SL
Stainless Steel, 25 mm Diameter, 43 mm Overall Length
MI ITEM #
14105458
MFR #
NIM25-SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$0.17
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NIM25-SL SHFT 25 MM CLS H6, 1060 STL
Specifications
Nominal Diameter
25 mm
Overall Length
43 mm
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data