Motion
NIN10-SL
Round Shafting - Steel, Inch Class N Shaft
Mi Item #14105465
MFR #NIN10-SL
Price$2.59/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Steel, Inch Class N Shaft
Mi Item #14105465
MFR #NIN10-SL

Mfr description
NIN10-SL SHAFT 0.625 1060 CL-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.59/in

Specifications

Dimensions

  • Diameter
    0.6250 in

Details

  • Material
    Steel
  • Tolerance Class
    Inch Class N Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)