Motion
NIPDL16SS-SL
Round Shafting - Stainless Steel, 1.0000 in Diameter, 1.4375 in Overall Length, Class L, Pre-Drilled | Tapped Hole(s)
Mi Item #14105483
MFR #NIPDL16SS-SL
Price$14.54/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, 1.0000 in Diameter, 1.4375 in Overall Length, Class L, Pre-Drilled | Tapped Hole(s)
Mi Item #14105483
MFR #NIPDL16SS-SL

Mfr description
NIPDL16SS-SL SHFT 16 - 1.000" CLS L, 440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.54/in

Specifications

Dimensions

  • Actual Diameter
    0.9990 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    1.4375 in
  • Rail Screw Size
    1/4-20

Details

  • Component Type
    Drilled Shaft
  • Material
    Stainless Steel
  • Material Grade
    440
  • Measurement Standard
    Imperial
  • Options Included
    Tapped Hole(s)
  • Style
    Tapped Hole
  • Tolerance Class
    Class L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)