Motion
NIS48-SL
Round Shafting - Steel, Inch Class S Shaft
MI ITEM #14105518
MFR #NIS48-SL
Price$31.37/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Steel, Inch Class S Shaft
MI ITEM #14105518
MFR #NIS48-SL

Mfr description
NIS48-SL SHFT 48 - 3.000" CLS S, 1060 ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.37/in

Specifications

Dimensions

  • Diameter
    3.0000 in

Details

  • Material
    Steel
  • Tolerance Class
    Inch Class S Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)