Motion
PACZ200JKM
Die Set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.6250 in Overall Length, Open
Mi Item #14105601
MFR #PACZ200JKM
Price$807.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die Set Plain Linear Bearing - PACZ Series, 2.0000 in Shaft Diameter, 4.6250 in Overall Length, Open
Mi Item #14105601
MFR #PACZ200JKM

Mfr description
PACZ200JKM DIE SET BRG AL 2.00 LS W/CLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.25/each

Specifications

Dimensions

  • Overall Length
    4.6250 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    PACZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)