Motion
PM20C
Round Shaft Pillow Block - Closed, 20 mm Shaft Diameter
MI ITEM #14105705
MFR #PM20C
Your Price$179.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 20 mm Shaft Diameter
MI ITEM #14105705
MFR #PM20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.85/each(List $248.19)

Overview

Mfr description
PM20C PLBLK 20MM EURO COMP

Specifications

  • Pillow Block Type
    Plain Linear Bearing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    20 mm
  • Overall Width
    59.30 mm
  • Operating Temperature Range
    -400 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text