Motion
PM25C
Round Shaft Pillow Block - Closed, 25 mm Shaft Diameter
Mi Item #14105714
MFR #PM25C
Price$239.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 25 mm Shaft Diameter
Mi Item #14105714
MFR #PM25C

Mfr description
PM25C PLBLK 25MM EURO COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.44/each

Specifications

Dimensions

  • Overall Width
    78 mm
  • Shaft Diameter
    25 mm

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Plain Linear Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)