Motion
PMN16E
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #14105793
MFR #PMN16E
Your Price$240.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #14105793
MFR #PMN16E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.81/each(List $332.33)

Overview

Mfr description
PMN16E PLBLK 16MM EURO OPN J

Specifications

  • Pillow Block Type
    Plain Linear Bearing Pillow Block
  • Housing Type
    Open
  • Shaft Diameter
    16 mm
  • Overall Width
    1.0200 in
  • Operating Temperature Range
    -400 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought