Motion
PS1216-10
Linear Sleeve Bearing - PS Series, 0.7500 in Shaft Diameter, 1.0000 in Outside Diameter, 1.2500 in Overall Length, Closed
MI ITEM #14106000
MFR #PS1216-10
Your Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 0.7500 in Shaft Diameter, 1.0000 in Outside Diameter, 1.2500 in Overall Length, Closed
MI ITEM #14106000
MFR #PS1216-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.79/each(List $46.63)

Overview

Mfr description
PS1216-10 SLV BRG 0.750 X 1.000 X 1.250

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.2500 in
  • Closure Type
    Closed
  • Series
    PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought