Motion
PSF4044-24E
Linear Sleeve Bearing - PSF Series, 2.5000 in Shaft Diameter, 2.7500 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #14106024
MFR #PSF4044-24E
List Price$446.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 2.5000 in Shaft Diameter, 2.7500 in Outside Diameter, 3.0000 in Overall Length, Closed
MI ITEM #14106024
MFR #PSF4044-24E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$446.50/each for your price

Overview

Mfr description
PSF4044-24E M-SLV FLG BRG 2.50 X 2.75 X

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.0000 in
  • Closure Type
    Closed
  • Series
    PSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought