1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PSM1014-10E
Linear Sleeve Bearing - PSM Series, 10 mm Shaft Diameter, 14 mm Outside Diameter, 10 mm Overall Length, Closed
Mi Item #
14106046
MFR #
PSM1014-10E
Price
$43.18
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PSM1014-10E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PSM1014-10E
Linear Sleeve Bearing - PSM Series, 10 mm Shaft Diameter, 14 mm Outside Diameter, 10 mm Overall Length, Closed
Mi Item #
14106046
MFR #
PSM1014-10E
Mfr description
PSM1014-10E SLV BRG 10MM X 14MM X 10MM J
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.18
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
14 mm
Overall Length
10 mm
Shaft
Diameter
10 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Series
PSM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items