Motion
PW06C
Round Shaft Pillow Block - PW Series, Solid Self-Aligning, 0.3750 in Shaft Diameter, 0.8700 in, 22.10 mm Overall Length
Mi Item #14106070
MFR #PW06C
Price$261.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - PW Series, Solid Self-Aligning, 0.3750 in Shaft Diameter, 0.8700 in, 22.10 mm Overall Length
Mi Item #14106070
MFR #PW06C

Mfr description
PW06C PLBLK 0.375 TWN COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.99/each

Specifications

Dimensions

  • Overall Length
    0.8700 in, 22.10 mm
  • Shaft Diameter
    0.3750 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Anodized
  • Housing Type
    Solid Self-Aligning
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Solid Self-Aligning
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Debris Resistant, Dust Resistant, Impact Resistant, Vibration Resistant
  • Series
    PW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)