Overview
Mfr description
PW10CD PLBLK 0.625 TWN W/2 PM/S
Specifications
- Pillow Block TypeTwin Plain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter0.6250 in
- Overall Width1.1200 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data