Overview
Mfr description
PWN20CE PLBLK 1.250 TW OPN C J
Specifications
- Pillow Block TypeTwin Plain Linear Bearing Pillow Block
- Housing TypeOpen
- Shaft Diameter1.2500 in
- Overall Width2.0000 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data