Motion
RR30CR
Standard Ball Carriage Profile Rail - Series: Redi-Rail Metric Series, 30 mm Rail
Mi Item #14106305
MFR #RR30CR
Price$0.35/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail Metric Series, 30 mm Rail
Mi Item #14106305
MFR #RR30CR

Mfr description
RR30CR LINEAR SLIDE RAIL 30MM HOLES 440S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.35/mm

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    30 mm
  • Overall Length
    6000 mm
  • Overall Width
    30 mm

Details

  • Ball Options
    440 SST Rods
  • Bearing Material
    440 SST
  • Finish Coating
    Corrosion Resistant
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Series
    Redi-Rail Metric Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)